Skip Content


Handcuff Case,Universal,Tac OD

  • Item # 32JV90
  • My Part #
  • Mfr. Model # 56162
  • Catalog Page # N/A
  • Catalog Group # H8445
  • UNSPSC # 46151601
Handcuff Case,Universal,Tac OD close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 500-denier nylon construction, this quick-access case keeps rigid cuffs secure and stable during tactical operations. Heat-treated for resilience, with a water-resistant back coating. Compatible with web gear, belt attachments, and SlickStickā„¢ web platform.

View More

Technical Specs

  • Item Handcuff Case
  • Type Rigid
  • Size Universal
  • Color Tac OD
  • Material 500D Nylon
  • Length (In.) 3
  • Width (In.) 3/4
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Closure Hook-and-Loop
  • Fits Rigid Cuffs
  • For Use With Web Gear or Belt Attachments
  • Features Holds Rigid Cuffs Securely In Place, Web Platform At The Back and Front Panels, Pouches Can Stack One In Front of The Other, Non-Slip Pull Tab Grip on Cover Flap
  • Includes Slick Stick System, Durable Duraflex(TM) Hardware
  • Holds Handcuffs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.