Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
5.11 TACTICAL

Utility/GP Pouch, Hook-and-Loop, 1000D Nylon, Flat Dark Earth

  • Item # 21W026
  • My Part #
  • Mfr. Model # 58722
  • Catalog Page # N/A
  • Catalog Group # H0260
  • UNSPSC # 24111507
Utility/GP Pouch, Hook-and-Loop, 1000D Nylon, Flat Dark Earth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Essential to life, you need to know where your personal water supply is at all times. This durable MOLLE-compatible pouch accommodates most water bottles, and keeps it attached to your side. The Slickstick™ system lets you attach, reattach, and move the pouch wherever you need it, quicker and easier than with standard MOLLE attachments.

•  1000 denier nylon construction
•  High-impact locking clip

View More

Technical Specs

  • Item H20 Carrier
  • Type Pouch
  • Size Universal
  • Color Flat Dark Earth
  • Material 1000D Nylon
  • Length (In.) 7-1/2
  • Width (In.) 4-1/8
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Fits H2O
  • For Use With LE / Military / Fire and EMS
  • Features 5.11 Slickstick
  • Holds H2O
  • Closure Style - Tactical Pouches Hook-and-Loop
  • Item - Tactical Pouches Utility/GP Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.