Skip Content

 
5.11 TACTICAL

Goatskin Leather Driver's Gloves, Slip On Cuff, Black

Goatskin Leather Driver's Gloves, Slip On Cuff, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cut Drivers 
  • Item Leather Driver's Gloves 
  • Leather Palm Material Goatskin 
  • Cuff Slip-On 
  • Color Black 
  • Back Material Nomex(R) 
  • Lining Goatskin 
Size
Please Select

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59342
L

$28.05 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.05 / pair

Price $56.80 / pair

Technical Specs

  • Cut Drivers
  • Item Leather Driver's Gloves
  • Size L
  • Leather Palm Material Goatskin
  • Cuff Slip-On
  • Color Black
  • Back Material Nomex(R)
  • Lining Goatskin
59342
M

$53.96 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $53.96 / pair

Price $56.80 / pair

Technical Specs

  • Cut Drivers
  • Item Leather Driver's Gloves
  • Size M
  • Leather Palm Material Goatskin
  • Cuff Slip-On
  • Color Black
  • Back Material Nomex(R)
  • Lining Goatskin
59342
XL

$53.96 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $53.96 / pair

Price $56.80 / pair

Technical Specs

  • Cut Drivers
  • Item Leather Driver's Gloves
  • Size XL
  • Leather Palm Material Goatskin
  • Cuff Slip-On
  • Color Black
  • Back Material Nomex(R)
  • Lining Goatskin
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More