Skip Content

 
5.11 TACTICAL

Goatskin Leather Cold Protection Gloves

Goatskin Leather Cold Protection Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cuff Elastic 
  • Lining Thinsulate 
  • Color Black 
  • Coating Finish Flat 
  • Item Cold Protection Gloves 
  • Palm Material Goatskin Leather 
  • Back Material Goatskin Leather 
Size
Please Select

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59344
2XL

$55.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $55.70 / pair

Technical Specs

  • Cuff Elastic
  • Lining Thinsulate
  • Size 2XL
  • Color Black
  • Coating Finish Flat
  • Item Cold Protection Gloves
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
59344
L

$52.92 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $52.92 / pair

Price $55.70 / pair

Technical Specs

  • Cuff Elastic
  • Lining Thinsulate
  • Size L
  • Color Black
  • Coating Finish Flat
  • Item Cold Protection Gloves
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
59344
M

$52.92 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $52.92 / pair

Price $55.70 / pair

Technical Specs

  • Cuff Elastic
  • Lining Thinsulate
  • Size M
  • Color Black
  • Coating Finish Flat
  • Item Cold Protection Gloves
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
59344
S

$52.92 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $52.92 / pair

Price $55.70 / pair

Technical Specs

  • Cuff Elastic
  • Lining Thinsulate
  • Size S
  • Color Black
  • Coating Finish Flat
  • Item Cold Protection Gloves
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
59344
XL

$52.92 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $52.92 / pair

Price $55.70 / pair

Technical Specs

  • Cuff Elastic
  • Lining Thinsulate
  • Size XL
  • Color Black
  • Coating Finish Flat
  • Item Cold Protection Gloves
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More