Skip Content

NC
5.11 TACTICAL

Goatskin, Slip-On Cuff, Coyote, Left/Right Hand

  • Item # 21W092
  • My Part #
  • Mfr. Model # 59342
  • Catalog Page # N/A
  • Catalog Group # G9258
  • UNSPSC # 46181504
Leather Gloves,Goatskin,Coyote,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nomex® fabric protects wrist, fingers, and back of hand against flash. Exceptional fit fingertips allow maximum dexterity and comfort. Seamless underside of finger and palm ensures a solid grip and helps reduce irritation. Padded goatskin knuckle protector with leather palm, finger facings, and fourchettes. Gathered elastic wrist closure with reinforced pull tab and edge binding.

View More

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Goatskin
  • Cuff Slip-On
  • Color Coyote
  • Lining Goatskin
  • Hand Left/Right
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.