Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Glove Pouch, Snap, Zipper, 1050D Nylon (Exterior), 210D Nylon (Liner), Sandstone

  • Item # 32JW73
  • My Part #
  • Mfr. Model # 50058
  • Catalog Page # N/A
  • Catalog Group # H8446
  • UNSPSC # 24111507
Glove Pouch, Snap, Zipper, 1050D Nylon (Exterior), 210D Nylon (Liner), Sandstone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.90 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep plenty of disposable gloves close at hand in this water-resistant pouch. The double elastic pull-through opening helps keep soil and moisture away from clean gloves. The full zip helps you quickly change out empty boxes. Compatible with web and belt attachments.

• 4-1⁄2"H x 3"L x 1-3⁄4"H
• 1050-denier tear-resistant nylon construction

View More

Technical Specs

  • Item Glove Pouch
  • Type Disposable
  • Size Universal
  • Color Sandstone
  • Material 1050D Nylon (Exterior), 210D Nylon (Liner)
  • Length (In.) 3
  • Width (In.) 1-3/4
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Fits Disposable Gloves
  • For Use With Web Gear or Belt Attachments
  • Features Quick and Easy Overlapping Access Slot, Cord and Molded Zipper Grip Pull Provides Full Access to The Pouch Compartment Pack For Set-Up, Interior Zipper Guard Prevents Catching Against Packed Gloves, Durable Water-Resistant Fabric Back Coating Repels Moisture
  • Includes Slick Stick System, Durable Duraflex(TM) Hardware
  • Holds Disposable Gloves
  • Closure Style - Tactical Pouches Snap, Zipper
  • Item - Tactical Pouches Glove Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.