Skip Content

 
5.11 TACTICAL

General Utility Mechanics Gloves, Duraclad Palm

General Utility Mechanics Gloves, Duraclad Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category General Utility 
  • Color Black 
  • Closure Type Hook-and-Loop 
  • Palm Material Duraclad 
  • Finger Style Full 
  • Item Mechanics Gloves 
Size
Please Select

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59351
2XL

$25.94 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.94 / pair

Price $27.30 / pair

Technical Specs

  • Sub-Category General Utility
  • Color Black
  • Size 2XL
  • Closure Type Hook-and-Loop
  • Palm Material Duraclad
  • Finger Style Full
  • Item Mechanics Gloves
59351
L

$25.94 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.94 / pair

Price $27.30 / pair

Technical Specs

  • Sub-Category General Utility
  • Color Black
  • Size L
  • Closure Type Hook-and-Loop
  • Palm Material Duraclad
  • Finger Style Full
  • Item Mechanics Gloves
59351
M

$25.94 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.94 / pair

Price $27.30 / pair

Technical Specs

  • Sub-Category General Utility
  • Color Black
  • Size M
  • Closure Type Hook-and-Loop
  • Palm Material Duraclad
  • Finger Style Full
  • Item Mechanics Gloves
59351
S

$25.94 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.94 / pair

Price $27.30 / pair

Technical Specs

  • Sub-Category General Utility
  • Color Black
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Duraclad
  • Finger Style Full
  • Item Mechanics Gloves
59351
XL

$25.94 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.94 / pair

Price $27.30 / pair

Technical Specs

  • Sub-Category General Utility
  • Color Black
  • Size XL
  • Closure Type Hook-and-Loop
  • Palm Material Duraclad
  • Finger Style Full
  • Item Mechanics Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More