Skip Content

DG
5.11 TACTICAL

General Utility Mechanics Gloves, Synthetic Suede Palm Material, Black, S, PR 1

  • Item # 21W073
  • My Part #
  • Mfr. Model # 59340
  • Catalog Page # N/A
  • Catalog Group # G9250
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Suede Palm Material, Black, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Everyday wear gloves have precise fit fingertips for superior dexterity and trigger control. Breathable stretch nylon back with reinforced finger joints and synthetic leather grip pads keep hands dry and comfortable. Hook-and-loop closure with reinforced pull tab keeps debris out.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Synthetic Suede
  • Closure Type Hook-and-Loop
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms