TP
5.11 TACTICAL

GSA Tactical Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Black

  • Item # 22MT25
  • My Part #
  • Mfr. Model # 74252
  • Catalog Page # N/A
  • Catalog Group # H5499
  • UNSPSC # 53102703
GSA Tactical Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Comfortable and durable pants have rugged double- and triple-stitch construction with 48 bartacks in high-stress areas for superior strength and performance. Rear strap and 7 pockets, including slash pockets, provide ample storage. Slots in the knees accept Kneepad Inserts No. 6YVG3, available separately.

•  100% cotton canvas
•  Self-adjusting waistband for fit and comfort
•  Reinforced seat and knees for durability
•  GSA approved

View More

Technical Specs

  • Item GSA Tactical Pants
  • Size 34"
  • Color Black
  • Fits Waist Size 34"
  • Garment Style Pants
  • Inseam 34"
  • Material 100% Cotton Tactical Canvas
  • Fabric Weight 8.85 oz.
  • Pockets 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Search Terms