TP
5.11 TACTICAL

Freedom Flex Woven Shirt, Sage Green, M

  • Item # 38HC30
  • My Part #
  • Mfr. Model # 72417
  • Catalog Page # N/A
  • Catalog Group # H8565
  • UNSPSC # 53102703
Freedom Flex Woven Shirt, Sage Green, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® Freedom Flex woven shirt uses an innovative woven design that offers superior indoor and outdoor comfort in a broad range of job environments. Unique perforated fabric under the arms, at the sides, and across the back, provide dramatic increases to both breathability and freedom of movement. Extra-wide pen pockets on each sleeve and dual-chest patch pockets offer plenty of storage space. Lightweight construction helps keep you cool and comfortable all day long.

View More

Technical Specs

  • Item Freedom Flex Woven Shirt
  • Size M
  • Color Sage Green
  • Material 100% Polyester
  • Length 30-7/8"
  • Fits Chest Size 38" to 40"
  • Sleeve Length Long Sleeve
  • Neck Size 15" to 15-1/2"
  • Fabric Polyester
  • Pockets 2
  • Binding Hook-and-Loop
  • Fabric Weight 3.9 oz.
  • Type Tactical
  • Includes Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.