Skip Content
TP
5.11 TACTICAL

Freedom Flex Woven Shirt, S, Black

  • Item # 32JR32
  • Mfr. Model # 71340
  • Catalog Page # N/A
  • Catalog Group # H8565
  • UNSPSC # 53102703
Freedom Flex Woven Shirt,S,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $72.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight shirt offers excellent breathability and freedom of movement for all day comfort. It features a woven design and innovative perforated fabric under the arms, on the sides, and across the back, as well as bartacking at major stress points for long life. It also includes extra-wide pen pockets on each sleeve and dual chest patch pockets.

View More

Technical Specs

  • Item Freedom Flex Woven Shirt
  • Size S
  • Color Black
  • Material 100% Polyester with Mechanical Stretch Plain Weave Wicking
  • Fits Chest Size 36"
  • Pockets 4
  • Binding 10.5mm Brass Open Top Snaps (Collarband and Center front Pocket), Hook-and-Loop (Chest Patch Pocket)
  • Fabric Weight 3.9 oz.
  • Type Taclite Shirt
  • Includes Short Sleeve, Perforated Fabric for Breathability At Sleeves and Side Panels, Extra Wide Pen-Pockets At Both Sleeves, Dual Chest Patch Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.