Skip Content
TP
5.11 TACTICAL

Flame-Resistant Jacket,Dark Navy,3XL

  • Item # 38GY50
  • My Part #
  • Mfr. Model # 46127
  • Catalog Page # N/A
  • Catalog Group # J4148
  • UNSPSC # 46181508
Flame-Resistant Jacket,Dark Navy,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $269.99 / each Offer Ends 11/03/17

Web Price $292.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from innovative WindPro® fabric for no-melt, no-drip, fire-resistant performance, plus a water repellent shell for protection from the elements. Tailored for a crisp appearance and a comfortable fit, Features Nomex® threading throughout for durability in high-temperature environments. Additional features include a full zip front, an integrated wind flap for protection against the elements, 2 zippered handwarmer pockets at the waist, and 2-zippered utility pockets at the shoulders to store gear.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Dark Navy
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Length 28-1/2"
  • Fabric Weight 6.4 oz.
  • Material 44% Viscose, 39% Modacrylic, 14% Para Aramid
  • Closure Type Snap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112/NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.