DV
5.11 TACTICAL

Flame-Resistant Jacket, Black, XS, 6.4 oz.

  • Item # 38GY36
  • My Part #
  • Mfr. Model # 46127
  • Catalog Page # N/A
  • Catalog Group # J4148
  • UNSPSC # 46181508
Flame-Resistant Jacket, Black, XS, 6.4 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Made from innovative WindPro® fabric for no-melt, no-drip, fire-resistant performance, plus a water repellent shell for protection from the elements. Tailored for a crisp appearance and a comfortable fit, Features Nomex® threading throughout for durability in high-temperature environments. Additional features include a full zip front, an integrated wind flap for protection against the elements, 2 zippered handwarmer pockets at the waist, and 2-zippered utility pockets at the shoulders to store gear.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Black
  • Size XS
  • Fits Chest Size 30" to 32"
  • Length 28-1/2"
  • Fabric Weight 6.4 oz.
  • Material 44% Viscose, 39% Modacrylic, 14% Para Aramid
  • Closure Type Snap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112/NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms