Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Digital Field Ops Watch, Black

  • Item# 21W059
  • Mfr. Model# 59245
  • Catalog Page# 2125
  • Catalog Group# H0267
  • UNSPSC# 53102703
Digital Field Ops Watch, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $260.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A built-in ballistic calculator takes into account weapon, environmental, and target data to provide you with information that you can use to make adjustments for more-accurate shooting. Water-resistant to 100m330ft. 3 time zones. Easy-to-read LED watch is housed in a tough polycarbonate case with a stainless steel back. A rotating bezel has digital compass markings and chronograph.

View More

Technical Specs

  • Item Field Ops Watch
  • Display Digital
  • Alarm Yes
  • Calendar Display Yes
  • Color Black
  • Countdown Timer Yes
  • Hour Chime Yes
  • Includes 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case
  • Lap Counter No
  • Water Resistant 100m
  • Memory Recall No
  • 12/24 Hour Clock Operation 12 hr.
  • Size Universal
  • Snooze Alarm No
  • Features 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.