Skip Content
WV
5.11 TACTICAL

Elbow-Strap Elbow Pad Insert, Black

  • Item # 21V871
  • My Part #
  • Mfr. Model # 50044
  • Catalog Page # N/A
  • UNSPSC # 46181514
ElbowPad Insert,Neoprene,Univ,Blk,Pr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Elbow Pad Insert
  • Style Elbow
  • Pad Material Neoprene
  • Elbow and Knee Pad Size Universal
  • Color Black
  • Number of Straps No Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms