NC
5.11 TACTICAL

EMS Pants. Size: R/12, Fits Waist Size: R/12, Dark Navy

  • Item # 21W350
  • My Part #
  • Mfr. Model # 64301
  • Catalog Page # N/A
  • Catalog Group # H0277
  • UNSPSC # 53102703
EMS Pants. Size: R/12, Fits Waist Size: R/12, Dark Navy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$70.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Women's pants are rugged, fade-resistant, and feature 2 full-size cargo pockets with internal dividers and external EMS-specific pockets to organize your gear. Front pockets have reinforced edges to protect against wear. A gusseted crotch lets you move freely, while the self-adjusting tunnel waistband has gripper material to help keep your shirt tucked in. Extra-wide 1-1/2" belt loops with 3/8" top loop let you attach radio straps or other gear.

•  PTFE-treated poly/cotton twill for stain, soil, and fluid resistance
•  Double-reinforced seat and knees for durability

View More

Technical Specs

  • Item EMS Pants
  • Size R/12
  • Color Dark Navy
  • Fits Waist Size R/12
  • Garment Style EMS Pants
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.