Skip Content
TP
5.11 TACTICAL

EMS Pants. Size: L/6, Fits Waist Size: L/6, Black

  • Item # 21W317
  • My Part #
  • Mfr. Model # 64301
  • Catalog Page # N/A
  • Catalog Group # H0277
  • UNSPSC # 53102703
EMS Pants,L/6,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin Nicaragua Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Women's pants are rugged, fade-resistant, and feature 2 full-size cargo pockets with internal dividers and external EMS-specific pockets to organize your gear. Front pockets have reinforced edges to protect against wear. A gusseted crotch lets you move freely, while the self-adjusting tunnel waistband has gripper material to help keep your shirt tucked in. Extra-wide 1-1/2" belt loops with 3/8" top loop let you attach radio straps or other gear.

•  PTFE-treated poly/cotton twill for stain, soil, and fluid resistance
•  Double-reinforced seat and knees for durability

View More

Technical Specs

  • Item EMS Pants
  • Size L/6
  • Color Black
  • Fits Waist Size L/6
  • Garment Style EMS Pants
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.