Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Duty Jacket, XL Fits Chest Size 46" to 48", Dark Navy Color

  • Item # 21V720
  • My Part #
  • Mfr. Model # 48095
  • Catalog Page # N/A
  • Catalog Group # H0229
  • UNSPSC # 53102703
Duty Jacket, XL Fits Chest Size 46" to 48", Dark Navy Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jacket is certified for use in hazardous areas where high visibility is needed. Solid color on 1 side, high-visibility yellow color and 3M Scotchlite™ tape on the other. Jacket length will not interfere with access to duty belt. Features 2 large bellowed cargo pockets and 2 large hand warmer pockets behind each cargo pocket.

• 100% nylon shell, 100% polyester lining
• Wind and water repellent
• Meets ANSI/ISEA 107-2010 Class II standards

View More

Technical Specs

  • Item Duty Jacket
  • Size XL
  • Color Dark Navy
  • Fits Chest Size 46" to 48"
  • Garment Style Patrol Jacket
  • Type Reversible, High-Vis
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.