Skip Content

ST
5.11 TACTICAL

Duty Belt,Mens,2XL,Black

  • Item # 32JU92
  • My Part #
  • Mfr. Model # 59505
  • Catalog Page # N/A
  • Catalog Group # H8447
  • UNSPSC # 46182306
Duty Belt,Mens,2XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 1680-denier nylon construction, this ultrastrong, waterproofed dual-belt configuration supports a broad range of loadouts in all weather. 4 dual-retention keepers hold your gear firmly in place throughout your shift. The belt integrates with MOLLE and 5.11 SlickStickā„¢ systems, expanding your options when choosing accessories. Engineered with feedback from officers in the field to provide a foundation for your duty wardrobe.

View More

Technical Specs

  • Item Duty Belt
  • Type Duty
  • Gender Men's
  • Style Tactical
  • Size 2XL
  • Length 44" to 46"
  • Width 2"
  • Material Nylon/Polypropylene
  • Color Black
  • Features Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Loop Backing Mates to Inner Pant Belt
  • Material - Duty Belts and Harnesses Nylon/Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.