Skip Content

DV
5.11 TACTICAL

Dark Navy Flame-Resistant Shirt, Size: 2XL, Fits Chest Size: 46" to 48", 11.0 cal./cm2 ATPV Rating

  • Item # 53RA10
  • My Part #
  • Mfr. Model # 72099
  • Catalog Page # N/A
  • UNSPSC # 46181508
Flame-Resistant Shirt,Dark Navy,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Shirt
  • Color Dark Navy
  • Size 2XL
  • Fits Chest Size 46" to 48"
  • Sleeve Length Regular
  • Fabric Weight 6.4 oz.
  • Material 99% Cotton/1% Elastane Flame-Resistant Twill
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 11.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ATM F1506, NFPA 2112, HRC2 ATPV 9.5 cal/cm2
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms