Skip Content

C3
5.11 TACTICAL

DC FLT Line,Gray

  • Item # 32JV78
  • My Part #
  • Mfr. Model # 56169
  • Catalog Page # N/A
  • Catalog Group # H8662
  • UNSPSC # 53121503
DC FLT Line,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, customizable, and durably constructed with reinforced stress points and integrated stationary supports to serve as travel luggage or a mobile tactical station. The bag has generous padding, zipper locks on the main and secondary compartments, and dual web platforms for modular storage options, plus an insulated laptop sleeve. Heavy-duty all-terrain wheeled base, multistage collapsible handle, and 3 reinforced grab handles for transport. 14"L x 11"W x 22"H. Storage capacity: 3388 cu. in.

View More

Technical Specs

  • Item DC FLT Line
  • Type Travel Luggage/Mobile Tactical Station
  • Size Universal
  • Color Gray
  • Material 550D Nylon Exterior Shell with 840D Ballistic Nylon Back Panel, 210D Nylon Lining, Water Resistant Nylon with PU Back Coating
  • Number of Pockets (Inside) 4
  • Number of Pockets (Outside) 3
  • Closure YKK Self Repairing Nylon Coil Zipper, Hook-and-Loop Closure
  • For Use With Large Storage
  • Features Rigid Lightweight Structural Main Frame Support. Locking Multi-Stage Collapsible Handle System, Heavy-Duty Wheels and Axles to withstand Rough Terrain, Bottom Front Compartment is Designed to Conveniently Store and Protect A Laptop During Travel, Light Colored Lining Improves Visibility of Gear, (2) Internal Pockets, and Mesh Pocket On Top Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.