Skip Content

 
5.11 TACTICAL

Cut Resistant Gloves, Leather Coating, Kevlar(R) Lining

Cut Resistant Gloves, Leather Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Material Leather 
  • Suggested Use Environment Dry 
  • Lining Kevlar(R) 
  • Palm Material Goatskin 
  • Color Black 
  • Cuff Hook-and-Loop 
Size
Please Select

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59341
2XL

$49.92 / pair

Enter location to check availability
Catalog Page #  2123 

Clearance Price $49.92 / pair

Price $52.55 / pair

Technical Specs

  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size 2XL
  • Palm Material Goatskin
  • Color Black
  • Cuff Hook-and-Loop
59341
L

$49.92 / pair

Enter location to check availability
Catalog Page #  2123 

Clearance Price $49.92 / pair

Price $52.55 / pair

Technical Specs

  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Palm Material Goatskin
  • Color Black
  • Cuff Hook-and-Loop
59341
M

$49.92 / pair

Enter location to check availability
Catalog Page #  2123 

Clearance Price $49.92 / pair

Price $52.55 / pair

Technical Specs

  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size M
  • Palm Material Goatskin
  • Color Black
  • Cuff Hook-and-Loop
59341
S

$49.92 / pair

Enter location to check availability
Catalog Page #  2123 

Clearance Price $49.92 / pair

Price $52.55 / pair

Technical Specs

  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Palm Material Goatskin
  • Color Black
  • Cuff Hook-and-Loop
59341
XL

$49.92 / pair

Enter location to check availability
Catalog Page #  2123 

Clearance Price $49.92 / pair

Price $52.55 / pair

Technical Specs

  • Coating Material Leather
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Palm Material Goatskin
  • Color Black
  • Cuff Hook-and-Loop
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More