Skip Content

ST
5.11 TACTICAL

Covrt 18 Backpack,Tactical,Ice

  • Item # 22MM83
  • My Part #
  • Mfr. Model # 56961
  • Catalog Page # N/A
  • Catalog Group # H5547
  • UNSPSC # 53121603
Covrt 18 Backpack,Tactical,Ice close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Covert-style backpack features rugged, water-resistant 500-denier nylon construction, a Backup Belt System™-compatible concealed pistol pocket, and a hidden Roll-Down Assault Compartment (R.A.C.) that can accommodate your full-size firearm. The main compartment has a padded laptop sleeve plus roomy main and secondary storage areas for your gear. Additional features include adjustable QuickTact™ accessory shoulder straps that are compatible with other 5.11 brand tactical gear, compression straps, a padded eyewear pocket, and a reinforced grab handle to ease transport.

View More

Technical Specs

  • Item Covrt 18 Backpack
  • Type Tactical
  • Size Universal
  • Color Ice
  • Material 500D Nylon
  • Length (In.) 22"
  • Width (In.) 6"
  • Number of Pockets (Inside) 10
  • Number of Pockets (Outside) 10
  • Closure Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
  • Features Adjustable Shoulder Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.