Skip Content

TP
5.11 TACTICAL

Covert Vest,S,Moss,34 to 36In,Poly

  • Item # 22MW27
  • My Part #
  • Mfr. Model # 80016
  • Catalog Page # N/A
  • Catalog Group # H5502
  • UNSPSC # 46181507
Covert Vest,S,Moss,34 to 36In,Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inconspicuous, comfortable, highly functional vests provide tactical utility as well as wearability. Dual zippered pass-through pockets both conceal and allow quick access to a holstered sidearm, while hidden chest pockets are excellent for hiding important documents. Outstanding wind and rain protection and tricot-lined handwarmer pockets make them an excellent choice for inclement weather.

•  100% water-resistant Polyester soft shell fabric
•  TacTec compatible

View More

Technical Specs

  • Item Covert Vest
  • Color Moss
  • Material Polyester
  • Fits Chest Size 34" to 36"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 5
  • Closure Type YKK Zipper
  • Features Water and Wind Resistant, Brushed Lining, Covert Outdoor Design, BBS Compatible Hook-and-Loop Chest Documents, Zippered Pass Through Pockets, UPF Rating 55
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.