Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Covert Khaki 2.0 Pants. Size: 42", Fits Waist Size: 42", Inseam: 36", Khaki

  • Item # 32JL47
  • My Part #
  • Mfr. Model # 74332
  • Catalog Page # N/A
  • Catalog Group # H8520
  • UNSPSC # 53102703
Covert Khaki 2.0 Pants. Size: 42", Fits Waist Size: 42", Inseam: 36", Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Styled to appear like a pair of dress pants, these pants contain multiple pockets to help conceal your gear. PTFE-treated for spill and stain resistance, they are suitable for covert operations or as casual wear. The fade- and wrinkle-resistant fabric with permanent creases offers a clean, professional look. Features include a self-adjusting tunnel waistband, 2 concealed hip pockets to carry 30 round AR magazines, and 2 zippered cargo pockets concealed at the side seam for accessories.

View More

Technical Specs

  • Item Covert Khaki 2.0 Pants
  • Size 42"
  • Color Khaki
  • Fits Waist Size 42"
  • Garment Style Khaki Pants 2.0
  • Inseam 36"
  • Material 65% Polyester, 35% Cotton Twill with PTFE Finish (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing)
  • Binding Metallic YKK Zipper with Locking Slider, Concealed YKK Coil Zipper, 4-Hole Melamine Buttons
  • Fabric Weight 7.5 oz.
  • Pockets 4
  • Includes Fade and Shrink Resistant. PTFE Treated for Spill and Stain Resistance, (7) Belt Loops,Self Adjusting Tunnel Waistband That Moves with The Wearer, Permanent Creases Front and Back, Hand Pocket Openings Have Extra Deep Pocket Bags, Clean Finished and Double Stitched for Heavy Duty. Coin Pocket At Wearer's Right Front Waist. The Rear Has Traditional Welted Back Pockets with Button Closure, Concealed Side Seam Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.