Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Cams 2.0,Gray

  • Item # 32JW70
  • My Part #
  • Mfr. Model # 50159
  • Catalog Page # N/A
  • Catalog Group # H8659
  • UNSPSC # 53121503
Cams 2.0,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $385.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CAMS 2.0 tactical bag is designed to stand up straight without collapsing. The 40" main compartment provides plenty of space. Rifle-sized, hidden bottom compartment has lashing straps to make transport easier. Features oversize wheels, improved axle strength, and skid plates on the bottom. Pallet ready. Double self-retracting handles at ends make portability simple.

View More

Technical Specs

  • Item Cams 2.0
  • Type Large Deployment Bag/Travel Luggage
  • Size Universal
  • Color Gray
  • Material 1050D Nylon (Outer Shell), 1680D Ballistic Nylon (Back Panel), Water Resistant Nylon with PU (Back Coating)
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
  • Closure YKK Self-Repairing Nylon Coil #8 Zipper, Hook-and-Loop Closures
  • For Use With Large Storage
  • Features Rigid Lightweight Structural Main Frame Support, Wrapping From The Bottom, Back and Top Panel. Top and Bottom Panels are Prefabricated with High Impact Foam and Additionally Stabilized with A Pe-Board, Heavy-Duty Wheels and Axels to withstand Rough Terrain. Dual Main Compartments, U-Shaped Top Loading Zippered Main Compartment with Adjustable Removable Padded Board Dividers Along with (6) Internal Row of Web Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.