TP
5.11 TACTICAL

COVRT M4 Shorty, Sandstone

  • Item # 32JW27
  • My Part #
  • Mfr. Model # 56134
  • Catalog Page # N/A
  • UNSPSC # 46101801
COVRT M4 Shorty, Sandstone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item COVRT M4 Shorty
  • Type M4 Covert Rifle Bag
  • Size Universal
  • Color Sandstone
  • Material 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating, 600D Polyester Lining
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Closure YKK Self-Repairing Nylon Coil #8 Zipper, Hook-and-Loop Closures
  • For Use With Laptop, Accessories
  • Features Sized to Accommodate A Compact AR, Front Pocket Sized to Accommodate Packed and Loaded 5.11 Bail Out Bag, Encased Weapon Protection Provided In Main Compartment, Dual Zippered Front and Main Compartments with Cords and Molded Grip Pulls, Ambidextrous Cross-Body Shoulder Strap System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.