Skip Content
TP
5.11 TACTICAL

Bungee Cover Pouch,AR/G36 Mags

  • Item # 32JW11
  • My Part #
  • Mfr. Model # 56156
  • Catalog Page # N/A
  • Catalog Group # H8681
  • UNSPSC # 46101801
Bungee Cover Pouch,AR/G36 Mags close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing reliable, consistent, and silent access to magazine clips, this pouch is designed for tactical and law enforcement agencies. It features a modular design with integrated elastic compression that increases stability and minimizes noise. Nonslip grips on cover tabs.

• 500D nylon for resilience and performance
• Water-repellent back coating

View More

Technical Specs

  • Item Bungee Cover Pouch
  • Type Double
  • Size Universal
  • Color Tac OD
  • Material Water Resistant 500D Nylon, PU Back Coating
  • Length (In.) 3
  • Width (In.) 1-3/4
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Closure Hook-and-Loop
  • Fits Holds 5.56 Magazine
  • For Use With AR/G36 Magazines
  • Features Included Both Flap and Bungee Retention Options, Slickstick and Mole Web Gear Compatible, Elastic Compression Straps for Quiet Stability, Stackable Front to Back, Duraflex(TM) Hardware, Weatherproofed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.