Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Brokos VTAC Harness, 500D Nylon, Black, Width: 14", Size: Universal

  • Item # 22MM67
  • My Part #
  • Mfr. Model # 56105
  • Catalog Page # N/A
  • Catalog Group # H5541
  • UNSPSC # 46182306
Brokos VTAC Harness, 500D Nylon, Black, Width: 14", Size: Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed to integrate with the 5.11 Brokos Belt (sold separately) to create a stable, versatile load-bearing structure for any law enforcement or tactical kit. Padded shoulder straps can be adjusted to maximize weight distribution and help prevent fatigue, while the adaptable rear yoke allows the harness to be worn cross-back or H-frame style. Integrated web platforms at each shoulder provide additional slots for MOLLE or 5.11 SlickStick Systemâ„¢ storage pouches.

View More

Technical Specs

  • Item Brokos VTAC Harness
  • Gender Men's
  • Style Tactical
  • Size Universal
  • Length 14"
  • Width 14"
  • Material 500D Nylon
  • Color Black
  • Features Rhodesian Style or H-Frame Yoke Compatible, Removable Loop ID Panel, Fully Adjustable, Padded Shoulder Straps
  • Material - Duty Belts and Harnesses 500D Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.