TP
5.11 TACTICAL

Brokos VTAC Belt, Polyester Mesh, Black, Width: 2-1/4", Size: L/XL

  • Item # 22MN04
  • My Part #
  • Mfr. Model # 58642
  • Catalog Page # N/A
  • Catalog Group # H5483
  • UNSPSC # 46182306
Brokos VTAC Belt, Polyester Mesh, Black, Width: 2-1/4", Size: L/XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Duty Belts and Harnesses


$97.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Customizable MOLLE and SlickStick™ storage options let you configure the loadout to keep essential items within easy reach, whatever your current duties. Ergonomic high-density polymer inserts help maintain even weight distribution to minimize fatigue and increase stamina. Weather-resistant nylon belt has a mesh interior for improved stability, fit, and comfort.

View More

Technical Specs

  • Item Brokos VTAC Belt
  • Gender Men's
  • Style Tactical
  • Size L/XL
  • Width 2-1/4"
  • Material Polyester Mesh
  • Color Black
  • Material - Duty Belts and Harnesses Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.