Skip Content

TP
5.11 TACTICAL

Bristol Parka Jacket, L Fits Chest Size 44", Range Red Color

  • Item # 32JX85
  • My Part #
  • Mfr. Model # 48152
  • Catalog Page # N/A
  • Catalog Group # H8618
  • UNSPSC # 53102703
Bristol Parka Jacket, L Fits Chest Size 44", Range Red Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile parka has a blood-borne pathogen resistant lining and a removable inner jacket that lets you adapt to changing weather conditions. The innovative Quixip® System allows fast access to your sidearm. The elasticized cuffs have an adjustable hook-and-loop closure for a comfortable and secure fit. 3-pc. hood is lined and has an integrated visor. Bartacking at all stress points for extra strength. Compatible with the Back-Up Belt System™. Features include concealed document pockets, integrated key clip in front pocket, mic loops, badge tab, and removable ID panels.

View More

Technical Specs

  • Item Bristol Parka Jacket
  • Size L
  • Color Range Red
  • Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
  • Fits Chest Size 44"
  • Garment Style Bristol Parka
  • Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps
  • Includes Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor
  • Pockets 6
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.