Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

9" 80% Wicking Polyester, 8% Nylon, 8% Spandex, 4% Rubber Boot Socks, Men's, Black, 1 EA

  • Item# 22MN13
  • Mfr. Model# 59048
  • Catalog Page# N/A
  • Catalog Group# H5551
  • UNSPSC# 46181535
9" 80% Wicking Polyester, 8% Nylon, 8% Spandex, 4% Rubber Boot Socks, Men's, Black, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.54 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

What you wear on your feet is essential when you're on your feet all day—including your socks. These socks are built to work as an integral part of 5.11's Shock Mitigation System®, with engineered padding that improves comfort, absorbs shock, and enhances rebound to help improve stamina, speed, and momentum control. Moisture wicking technology helps keep your feet cool and dry. Specialized multi-polymer fabric

View More

Technical Specs

  • Item Boot Socks
  • Height 9"
  • Gender Men's
  • Size L
  • Fits Shoe Size Fits All Sizes
  • Color Black
  • Material 80% Wicking Polyester, 8% Nylon, 8% Spandex, 4% Rubber
  • Features Multiple Zones of Compression, Moisture Wicking, Padded Soles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.