TP
5.11 TACTICAL

Black and Silver Tactical Entry Kit, Number of Pieces 5, 37" Overall Length

  • Item # 22MM33
  • My Part #
  • Mfr. Model # 50268
  • Catalog Page # N/A
  • UNSPSC # 27112502
Black and Silver Tactical Entry Kit, Number of Pieces 5, 37" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Forcible Entry Tools


$1,700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Kit contains the tools you need to breach most doors. Contains an assortment of the tools a professional response team needs to quickly open most doors. Kit includes MultiBreacher, MiniRam, MultiPry, EdgeBender, and steel-framed backpack that stores and organizes tools for easy access.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Tactical Entry Kit
  • Number of Pieces 5
  • Overall Length 37"
  • Color Black and Silver
  • Material Steel
  • Overall Width 14"
  • Thickness 10"
  • Features Duckbill Shape with Serrated Edge,Seamless Hydraulic Pipe for Rigidity
  • Includes Heavy Kit Bag, Mini Ram, Multi Pry, Multi Breacher, EdgeBender
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms