NC
5.11 TACTICAL

Black and Silver Forcible Entry Tool, Number of Pieces 1, 27" Overall Length

  • Item # 22MM18
  • My Part #
  • Mfr. Model # 50092
  • Catalog Page # N/A
  • UNSPSC # 27111602
Black and Silver Forcible Entry Tool, Number of Pieces 1, 27" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Forcible Entry Tools


$319.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Combines a multidirectional hammer, break 'n rake, pry bar, and ram into 1 breaching tool. The break tool allows you to shatter and clear away all types of glass including laminated and security windows. The pry tool is for use with the MultiPry to gain entry through through inward opening doors.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Forcible Entry Tool
  • Number of Pieces 1
  • Overall Length 27"
  • Color Black and Silver
  • Material Steel
  • Features Seamless Hydraulic Pipe for Rigidity,Drop Forged, Full Hardened Steel Alloy Tool Heads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms