Skip Content

TP
5.11 TACTICAL

Black and Silver Break-N-Rake Tool, Number of Pieces 1, 70" Overall Length

  • Item # 32JW68
  • My Part #
  • Mfr. Model # 50335
  • Catalog Page # N/A
  • UNSPSC # 27112003
Break-N-Rake Tool,1 Pieces,70 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $414.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool breaks through security, laminated, and privacy glass commonly used in high-profile automobiles and buildings. It features a forward serrated rake that helps clear away glass shards for safe entry through windows. The rear side can be used as a blunt
force tool to create or expand entry point.

View More

Technical Specs

  • Item Break-N-Rake Tool
  • Number of Pieces 1
  • Overall Length 70"
  • Color Black and Silver
  • Material Carbonized, Full-Hardened Steel
  • Features Full-Hardened Steel Head 50-HRC, Hydraulic Pipe Steel Shaft, Weighted Head for Window Glass Penetrations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.