Skip Content
TP
5.11 TACTICAL

Black and Silver Battering Ram, Number of Pieces 1, 28-1/2" Overall Length

  • Item # 32JW66
  • Mfr. Model # 50358
  • Catalog Page # N/A
  • UNSPSC # 27112502
Black and Silver Battering Ram, Number of Pieces 1, 28-1/2" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $552.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide fast and reliable tactical entry operations. Features a domed impact head for accurate delivery of force. Handles provide balance and control. Light enough for use by one person, yet strong enough for use by two.

• High-grade steel construction
• Sure-grip handles

View More

Technical Specs

  • Item Battering Ram
  • Number of Pieces 1
  • Overall Length 28-1/2"
  • Color Black and Silver
  • Material Full-Hardened Steel
  • Overall Width 3-1/2"
  • Thickness 3-1/2"
  • Features Precision Machined Striking Head, Convex Shaped (Like A Hammer Head). the Ram Weighs 35 lb., Designed for 1 or 2 Force Operators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.