Skip Content

NC
5.11 TACTICAL

Bike Patrol Polo,3XL,Reflective Yellow

  • Item # 21W576
  • My Part #
  • Mfr. Model # 71322
  • Catalog Page # 1810
  • Catalog Group # H0286
  • UNSPSC # 53102703
Bike Patrol Polo,3XL,Reflective Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.44 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible reflective tape on the sleeves, chest, and back helps ensure that bike patrol officers will be seen. Shirt features a performance fit and a longer drop tail so shirt can remain tucked in for a professional appearance. Underarm gusset enable greater range of motion. Details include a mic loop at the placket and a chest pen pocket. 100% moisture-wicking polyester jersey with antimicrobial treatment

View More

Technical Specs

  • Item Bike Patrol Polo
  • Size 3XL
  • Color Reflective Yellow
  • Fits Chest Size 54" to 56"
  • Sleeve Length Short Sleeve
  • Type Short Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.