NC
5.11 TACTICAL

Bike Patrol Polo, L, Reflective Yellow

  • Item # 21W573
  • My Part #
  • Mfr. Model # 71322
  • Catalog Page # 1812
  • Catalog Group # H0286
  • UNSPSC # 53102703
Bike Patrol Polo, L, Reflective Yellow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shirts


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Flexible reflective tape on the sleeves, chest, and back helps ensure that bike patrol officers will be seen. Shirt features a performance fit and a longer drop tail so shirt can remain tucked in for a professional appearance. Underarm gusset enable greater range of motion. Details include a mic loop at the placket and a chest pen pocket. 100% moisture-wicking polyester jersey with antimicrobial treatment

View More

Technical Specs

  • Item Bike Patrol Polo
  • Size L
  • Color Reflective Yellow
  • Fits Chest Size 42" to 44"
  • Sleeve Length Short Sleeve
  • Type Short Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms