TP
5.11 TACTICAL

Baton Pouch, Snap, Nylon, Black

  • Item # 38HN74
  • My Part #
  • Mfr. Model # 56244
  • Catalog Page # N/A
  • UNSPSC # 49161707
Baton Pouch, Snap, Nylon, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Pouches


$21.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.03 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

The 5.11 Tactical® Sierra Bravo baton holder is the new standard in utility storage for law enforcement professionals, tactical operators, and private security personnel worldwide. This duty pouch is designed to provide maximum durability in any environment and reliable accessibility while on the move. Lightweight pouch is precision engineered for compatibility with all standard law enforcement utility formats. A hardened 1680D nylon exterior layer absorbs shock and sheds moisture. High-density interior minimizes rattle and keeps gear stable and secure. Ideal for use with the Sierra Bravo duty belt (sold separately).

View More

Technical Specs

  • Item Baton Pouch
  • Type Pouch
  • Color Black
  • Material Nylon
  • Length (In.) 2 3/8 in
  • Width (In.) 1 3/8 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • For Use With Baton
  • Holds Baton
  • Closure Style - Tactical Pouches Snap
  • Item - Tactical Pouches Baton Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.