Skip Content
TP
5.11 TACTICAL

Basketweave Belt, Black, 4XL

  • Item # 22MP21
  • Mfr. Model # 59503
  • Catalog Page # N/A
  • Catalog Group # H5559
  • UNSPSC # 46182306
Basketweave Belt,Black,4XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $54.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered with direct input from undercover officers in the field, this stylish 1-1/2" belt was designed to provide inconspicuous functionality in covert operations. Features a hidden cuff key keeper, an invisible insert to help support the weight of your sidearm, and a nickel-plated I-beam buckle. Reinforced stitching helps improve durability and extend belt life.

View More

Technical Specs

  • Item Basketweave Belt
  • Gender Men's
  • Style Tactical
  • Size 4XL
  • Width 1-1/2"
  • Material Full Grain leather w/Permastiff
  • Color Black
  • Features Hidden Handcuff Key Keeper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.