TP
5.11 TACTICAL

Bag, Gun Bag, Sandstone, Nylon, 36 in. L

  • Item # 38HN89
  • My Part #
  • Mfr. Model # 56223
  • Catalog Page # N/A
  • Catalog Group # J4178
  • UNSPSC # 46101801
Bag, Gun Bag, Sandstone, Nylon, 36 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $201.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Padded bag not only protects your rifle, but can be zipped open, laid flat, and used as a full-sized shooting mat with integrated bipod stops. A water-resistant outer shell and polyurethane back coating keep gear clean and dry. Backpack straps allow easy carrying and can be removed and stored in a dedicated pocket, letting you use the heavy-duty grab handles for quiet handling when lying prone. With a front storage compartment and customizable web platform and compression straps.

View More

Technical Specs

  • Item Bag
  • Type Gun Bag
  • Size Universal
  • Color Sandstone
  • Material Nylon
  • Length (In.) 36
  • Width (In.) 14
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Closure Zipper
  • Features Zip Open design, Internal Lash Points, Bungee Tie Downs, Water Resistant Outer Shell, Front Compartment, Web Platform, Compression Straps, Flag Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.