C3
5.11 TACTICAL

Bag, Small Kit, 5.5x9.5x9.5 In, 2 Pkt

  • Item # 21W031
  • My Part #
  • Mfr. Model # 58725
  • Catalog Page # N/A
  • UNSPSC # 24111507
Bag, Small Kit, 5.5x9.5x9.5  In, 2 Pkt close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Assault Packs


$44.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Features YKK® zippers, foldout organizing panels, and 3 compartments. Also includes nonslip shoulder strap and high-impact plastic D-rings.

View More

Technical Specs

  • Item Bag
  • Type Small Kit
  • Color Black
  • Material 1050D Nylon
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms