Skip Content

DV
5.11 TACTICAL

Backpack,Backpack,Storm,18-13/16inL

  • Item # 38HE16
  • My Part #
  • Mfr. Model # 56961
  • Catalog Page # N/A
  • Catalog Group # J4160
  • UNSPSC # 53121603
Backpack,Backpack,Storm,18-13/16inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Covert-style backpack features rugged, water-resistant 500-denier nylon construction, a Backup Belt System™-compatible concealed pistol pocket, and a hidden Roll-Down Assault Compartment (R.A.C.) that can accommodate your full-size firearm. The main compartment has a padded laptop sleeve plus roomy main and secondary storage areas for your gear. Additional features include adjustable QuickTact™ accessory shoulder straps that are compatible with other 5.11 brand tactical gear, compression straps, a padded eyewear pocket, and a reinforced grab handle to ease transport.

View More

Technical Specs

  • Item Backpack
  • Type Backpack
  • Size Universal
  • Color Storm
  • Material Nylon
  • Length (In.) 18.8
  • Width (In.) 14.6
  • Number of Pockets (Inside) 7
  • Number of Pockets (Outside) 8
  • Closure Zipper
  • Features Tactec System, Padded Sunglass Pocket, Main Compartment, Padded Laptop Sleeve, Main and Secondary Storage Areas
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms