ST
5.11 TACTICAL

Backpack, Rush Moab 10, Black

  • Item # 21V963
  • My Part #
  • Mfr. Model # 56964
  • Catalog Page # N/A
  • UNSPSC # 53121603
Backpack, Rush Moab 10, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Assault Packs


$109.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

MOAB (mobile operation attachment bag) has a web platform and loop-side hook-and-loop panel that can be used with any of the Rush series of packs to help expand the bags' functionality in the field. Features an ambidextrous cross-body shoulder strap that accommodates left- and right-handed personnel, a coms pocket with pass-through for mic/earbuds, and a concealed backup pistol compartment, as well as a 1-1/2L hydration pocket with pass-through port.

View More

Technical Specs

  • Item Backpack
  • Type Rush Moab 10
  • Size 1SZ
  • Color Black
  • Material 1050D
  • Length (In.) 18.25
  • Width (In.) 5,25
  • Number of Pockets (Inside) 5
  • Number of Pockets (Outside) 1
  • Closure Zipper
  • For Use With Military / Fire / EMS/ LE
  • Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
  • Includes 5.11 Tier System
  • Holds 862.3 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.