Skip Content

ST
5.11 TACTICAL

Backpack,Rush Moab 6,Sandstone

  • Item # 21V962
  • My Part #
  • Mfr. Model # 56963
  • Catalog Page # N/A
  • UNSPSC # 53121603
Backpack,Rush Moab 6,Sandstone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.99 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack
  • Type Rush Moab 6
  • Size 1SZ
  • Color Sandstone
  • Material 1050D
  • Length (In.) 10.5
  • Width (In.) 5
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 1
  • Closure Zipper
  • For Use With Military / Fire / EMS/ LE
  • Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
  • Includes 5.11 Tier System
  • Holds 472.5 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Backpack,Rush Moab 6,Sandstone is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Extremely well built. I anticipate no issues with quality here! For its size, it has plenty of "compartments" to organize and store your items. Nice inconspicuous velcro lined pouch to store any item you need quick access to.
Date published: 2014-12-02
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21V962, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.