Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
5.11 TACTICAL

Analog Stainless Steel/Silicon Sentinel Watch, Coyote

  • Item # 22MM23
  • My Part #
  • Mfr. Model # 50133
  • Catalog Page # N/A
  • Catalog Group # H5535
  • UNSPSC # 53102703
Analog Stainless Steel/Silicon Sentinel Watch, Coyote close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Water resistant up to 100 meters this 5.11 TACTICAL sentinel watch features reliable Swiss three-hand movement, an easy-to-read phosphorescent hour and minute hands, and an anti-reflective coating. Model also has a unidirectional ratcheting dive bezel, a scratch-resistant mineral glass crystal face, and a durable 316L stainless steel case. Comfortable 24mm silicon strap with a heavy-duty buckle to help prevent loss.

View More

Technical Specs

  • Item Sentinel Watch
  • Display Analog
  • Alarm No
  • Calendar Display No
  • Color Coyote
  • Countdown Timer No
  • Hour Chime No
  • Lap Counter No
  • Material Stainless Steel/Silicon
  • 12/24 Hour Clock Operation 12 hr.
  • Size Universal
  • Snooze Alarm No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.