Skip Content

C3
5.11 TACTICAL

Analog Stainless Steel/Silicon Sentinel Watch, Black

  • Item # 22MM21
  • My Part #
  • Mfr. Model # 50133
  • Catalog Page # N/A
  • Catalog Group # H5535
  • UNSPSC # 53102703
Analog Stainless Steel/Silicon Sentinel Watch, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $237.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water resistant up to 100 meters this 5.11 TACTICAL sentinel watch features reliable Swiss three-hand movement, an easy-to-read phosphorescent hour and minute hands, and an anti-reflective coating. Model also has a unidirectional ratcheting dive bezel, a scratch-resistant mineral glass crystal face, and a durable 316L stainless steel case. Comfortable 24mm silicon strap with a heavy-duty buckle to help prevent loss.

View More

Technical Specs

  • Item Sentinel Watch
  • Display Analog
  • Alarm No
  • Calendar Display No
  • Color Black
  • Countdown Timer No
  • Hour Chime No
  • Lap Counter No
  • Material Stainless Steel/Silicon
  • 12/24 Hour Clock Operation 12 hr.
  • Size Universal
  • Snooze Alarm No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.