Skip Content
C3
5.11 TACTICAL

All Hazards Prime Backpack,Gray

  • Item # 32JV34
  • My Part #
  • Mfr. Model # 56997
  • Catalog Page # N/A
  • UNSPSC # 53121603
All Hazards Prime Backpack,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item All Hazards Prime Backpack
  • Size Universal
  • Color Gray
  • Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
  • Number of Pockets (Inside) 13
  • Number of Pockets (Outside) 6
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Laptop, Accessories
  • Features Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex, Closed Cell Foam Padded Hydration Pocket with Side Access Pull Tab, Loop-Id Flag Patch, Fleece Lined Zippered Sunglass Pocket, Generous Web Platform On (3) Sides, Large External Shove It Storage Pocket, Additional Zippered Dump Pouch On Front of Bag Allows for Quick Stowage of All Accessory Items
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.