Skip Content
TP
5.11 TACTICAL

All Hazards Prime Backpack, Tac OD

  • Item # 22MM89
  • Mfr. Model # 56997
  • Catalog Page # N/A
  • Catalog Group # H5548
  • UNSPSC # 53121603
All Hazards Prime Backpack,Tac OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $222.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.95 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable bag has room for a full tactical kit, and the features to keep everything organized. Dual main compartments have hi-vis orange lining to help you find gear in low light. Dedicated hydration compartment and tear-out medical pouches offer quick access to essentials. MOLLE/SlickStick Systemâ„¢-compatible web platform inside and out.

View More

Technical Specs

  • Item All Hazards Prime Backpack
  • Type Tactical
  • Size Universal
  • Color Tac OD
  • Material 1050D Nylon
  • Length (In.) 13"
  • Width (In.) 6"
  • Number of Pockets (Inside) 13
  • Number of Pockets (Outside) 6
  • Closure Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
  • Features Adjustable Shoulder Straps, Hydration Compartment, Compression Straps, Tear-out Medical Pouches, Web Platform
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.