Skip Content
ST
5.11 TACTICAL

All Hazards Nitro Backpack,Black

  • Item # 32JV80
  • My Part #
  • Mfr. Model # 56167
  • Catalog Page # N/A
  • Catalog Group # H8661
  • UNSPSC # 53121603
All Hazards Nitro Backpack,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Storage capacity: 1304 cu. in. Easy-access, full-featured design is great for use as a go bag, tactical kit, or travel carry-on. The bag features 2 main compartments, pass-through patches for a baton or breaching tool, and an integrated 3-surface web platform. A 180° opening provides easy access to your gear, and the orange lining helps you quickly ID it in low light. Storage capacity: 1304 cu. in.

View More

Technical Specs

  • Item All Hazards Nitro Backpack
  • Type Carry-On/Patrol Bag/Long Range Tactical Kit
  • Size Universal
  • Color Black
  • Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
  • Number of Pockets (Inside) 9
  • Number of Pockets (Outside) 9
  • Closure YKK Self Repairing Nylon Coil Zipper, Hook-and-Loop Closure
  • For Use With Laptop, Accessories
  • Features Include Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM) Hardware and Web Platform, Closed Cell Foam Back Padded Hydration Pocket with Side Access Pull Tabs. Internal, Removable Stiffener for Added Stability and Structure. Loop Id and Flag Patch On (3) Sides of Pack, Nametape Id Holder On Back and Id Top Patch Attachment Point for Easy Friend/Foe Recognition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.